Abbotsford
fss141st120r

FEDERAL SIGNAL 141ST-120R 120VAC 141ST Series Electraflash Strobe Warning Light, Red

Price $356.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:141ST-120R
Documents Documents

Description

Federal Signal’s Electraflash 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter.Model 141ST includes a removable strobe mechanism. The 12VDC and 24VDC units have three holes for flat surface mounting. The 120VAC and 240VAC versions come ready to mount on a 1/2-inch NPT pipe. Optional wall mounting brackets (Model LWMB2) or corner mounting brackets (Model LCMB2) are available for the 120VAC and 240VAC units.Federal Signal’s Electraflash strobe lights are designed for both indoor and outdoor industrial environments. The unit’s convenient size and intense light output make it ideal for use on maintenance vehicles, fork lifts, and other material handling equipment, effectively alerting hazardous conditions or dangerous areas.Federal Signal’s Electraflash strobe warning light is an affordable visual signal which is ideally suited for light duty applications.

Specifications

Brand Name Federal Signal Sub Brand Electraflash®
Item Name Strobe Warning Light Type Strobe Warning Light
Voltage Rating 120 V Light Intensity 1000000 cd
Flash Rate 80 f/min Amperage Rating 0.06 A
Frequency Rating 50/60 Hz Lamp Life 4000 hr
Lens Type Cylindrical Lens Material Polycarbonate
Color Red Dimensions 5-1/4 in W x 5-1/4 in D x 5.06 in H
Mounting Type 1/2 in NPT Pipe Enclosure Type Type 3R
Temperature Rating -31 to 150 °F Environmental Conditions -31 to 150 F
Standards UL Listed, CSA Certified Application Indoor/Outdoor
UPC 782979288404

Packages

1 - UNIT - 1