![fss151xst012024a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268214271.jpg?preset=medium)
FEDERAL SIGNAL 154XST-012-024A 12-24VDC 151XST Hazardous Location Warning Light, Amber
Description
Model 151XST hazardous location strobe light provides 80 high-intensity flashes per minute. This hazardous location warning light has an aluminum base, coated for corrosion-resistance, that can be ordered for mounting on a 3/4-inch NPT pipe or a surface. The Dome Guard (included) fits over the glass dome to protect it against accidental collision with moving equipment, such as forklifts. Federal Signal’s rugged 151XST strobe warning light is specifically designed for hazardous locations or corrosive environments where a very bright visual signal is required. This warning light can be used for plant evacuation or other communication needs.
Specifications
Brand Name | Federal Signal | Item Name | Warning Light |
Type | Hazardous Location, Supervised | Voltage Rating | 24 VDC |
Lamp Type | Strobe | Light Intensity | 520000 cd |
Flash Rate | 80 f/min | Lens Color | Amber |
Housing Material | Aluminum/Glass | Series/Model | 154XST |
Amperage Rating | 600 mA | Lamp Life | 10000 hr |
Lens Type | Cylindrical | Color | Amber |
Dimensions | 9-1/4 in H x 5-1/2 in W x 5-1/2 in D | Mounting Type | 3/4 in NPT Pipe |
Degree of Protection | IP66, IP69 | Enclosure Type | NEMA 4X |
Environmental Conditions | -67 to 150 °F | Standards | UL, cUL Listed, Marine Certified |
Application | For Indoor/Outdoor use | UPC | 782979211419 |
Packages
1 - UNIT - 1 |