![fssfb2led012024a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286277163.jpg?preset=medium)
FEDERAL SIGNAL FB2LED-012-024A FIREBALL LED WARNING LIGHT 12-24VDC AMB
Description
Fireball LED Warning Light, 12-24VDC, Amber - Available in 12-24VDC or 120-240VAC. Five lens colors: Amber, Blue, Clear, Green, and Red. 50,000 hour LED. Patented Power Selectâ„¢ technology. Three flash pattern options: 60 FPM (default), 120 FPM and steady. Integrated 1/2-inch NPT pipe and surface mounts. Indoor/outdoor use. Conformal coated PCB. Type 4X, IP66 enclosure. IP69K compliant. UL and cUL Listed.
Specifications
Brand Name | Federal Signal | Sub Brand | Fireball |
Item Name | Warning Light | Type | LED Warning Light |
Voltage Rating | 12 - 24 VDC | Flash Rate | 60 - 120 f/min |
Housing Material | Polycarbonate, Zinc | Series/Model | FB2LED Series |
Amperage Rating | 0.48 to 0.24 A | Lamp Life | 50000 hr |
Color | Amber | Enclosure Type | Type 4X, IP66, IP69K |
Environmental Conditions | -49 to 151 °F | Standards | cUL Listed, UL Listed |
Application | Indoor and Outdoor Applications | UPC | 782979248767 |
Packages
1 - UNIT - 1 |