
FEDERAL SIGNAL FB2LED-012-024R FIREBALL LED WARNING LIGHT 12-24VDC RED
Description
Fireball LED Light, UL and cUL, 12-24VDC, Red
Specifications
Brand Name | Federal Signal | Sub Brand | Fireball |
Item Name | Warning Light | Type | LED Warning Light |
Voltage Rating | 12 - 24 VDC | Flash Rate | 60 - 120 f/min |
Housing Material | Polycarbonate, Zinc | Series/Model | FB2LED Series |
Amperage Rating | 0.48 to 0.24 A | Lamp Life | 50000 hr |
Color | Red | Enclosure Type | Type 4X, IP66, IP69K |
Environmental Conditions | -49 to 151 °F | Standards | cUL Listed, UL Listed |
Application | Indoor and Outdoor Applications | UPC | 782979248811 |
Packages
1 - UNIT - 1 |