
FEDERAL SIGNAL FB2LED-120-240R STROBE LED PIPE SURF MNT120-240VAC RED
Description
Fireball LED Light, UL and cUL, 120-240VAC, Red
Specifications
Brand Name | Federal Signal | Sub Brand | Fireball® |
Item Name | LED Warning Light | Type | LED Warning Light |
Voltage Rating | 120 - 240 VAC | Lamp Type | LED |
Light Intensity | 300 cd | Flash Rate | 60 - 120 f/min |
Lens Color | Red | Housing Material | Zinc/Polycarbonate |
Series/Model | FB2LED | Amperage Rating | 30 mA |
Frequency Rating | 50/60 Hz | Lamp Life | 50000 hr |
Lens Type | Cylindrical | Color | Red |
Dimensions | 4.1 in W x 4.1 in D x 5-1/4 in H | Mounting Type | 1/2 in NPT, Surface |
Degree of Protection | IP66, IP69K | Enclosure Type | Type 4X |
Temperature Rating | -49 to 151 °F | Environmental Conditions | -49 to 151 DEG F |
Standards | UL/cUL Listed | Application | Indoor/Outdoor |
UPC | 782979248873 |
Packages
1 - UNIT - 1 |