Abbotsford
fssfb2pst012024c

FEDERAL SIGNAL FB2PST-012-024C 12-24VDC FB2PST Series Fireball Strobe Warning Light, Clear

Price $783.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:FB2PST-012-024C
Documents Documents

Description

The Fireball strobe warning light is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball features a unique dome that twists off easily for quick dome and lamp replacements. The base features an integrated 1/2-inch NPT pipe mount base as well as the three holes required for surface mount configurations. The Fireball dome and base design provides a water-tight, dust-tight and corrosion- resistant Type 4X rating.The Fireball is especially effective in industrial hazard warning, process control, status indication and in areas with high ambient noise levels. It is ideal for industrial applications where a vibration-resistant light is required.

Specifications

Brand Name Federal Signal Sub Brand Fireball®
Item Name Warning Light Type Strobe Warning Light
Voltage Rating 12 - 24 VDC Series/Model FB2PST Series
Amperage Rating 700 m A - 1.7 A Color Colorless
Environmental Conditions -31 to 150 °F Standards UL Listed, cUL Listed, CSA Certified
Application Indoor and Outdoor Applications UPC 782979900115

Packages

1 - UNIT - 1
Customers who bought this item also bought