
FEDERAL SIGNAL FB2PST-012-024R 12-24VDC FB2PST Series Fireball Strobe Warning Light, Red
Description
The Fireball strobe warning light is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball features a unique dome that twists off easily for quick dome and lamp replacements. The base features an integrated 1/2-inch NPT pipe mount base as well as the three holes required for surface mount configurations. The Fireball dome and base design provides a water-tight, dust-tight and corrosion- resistant Type 4X rating.The Fireball is especially effective in industrial hazard warning, process control, status indication and in areas with high ambient noise levels. It is ideal for industrial applications where a vibration-resistant light is required.
Specifications
Brand Name | Federal Signal | Sub Brand | Fireball® |
Item Name | Strobe Warning Light | Type | Strobe Warning Light |
Voltage Rating | 12 - 24 VDC | Light Intensity | 1000000 cd |
Flash Rate | 90 f/min | Housing Material | Plastic |
Amperage Rating | 1.7 - 0.7 A | Lamp Life | 10000 hr |
Lens Type | Cylindrical | Lens Material | Polycarbonate |
Color | Red | Dimensions | 4.1 in W x 4.1 in D x 5-1/4 in H |
Mounting Type | 1/2 in NPT Pipe/Surface | Degree of Protection | IP66 |
Enclosure Type | Type 4X | Temperature Rating | -31 to 150 °F |
Environmental Conditions | -31 to 150 F | Standards | UL/cUlL Listed, CSA Certified |
Application | Indoor/Outdoor | UPC | 782979900139 |
Packages
1 - UNIT - 1 |