
FEDERAL SIGNAL K149128A 120/240VAC At 50/60Hz Federal Signal Strobe Replacement Lamp for 141ST Series Beacons, Clear
Description
Strobe tube with 4,000 hour lamp life, type 4X. Surface mount or integrated 1/2 inch pipe mount for indoor/outdoor use. For use with Electraflash® strobe warning light.
Specifications
Brand Name | Federal Signal | Item Name | Strobe Tube |
Voltage Rating | 120/240 VAC, 12/24 VDC | Light Intensity | 108000 cd |
Flash Rate | 80 f/min | Frequency Rating | 50/60 Hz |
Lamp Life | 4000 hr | Color | Clear |
Mounting Type | Surface | Enclosure Type | Type 3R |
Temperature Rating | -31 to 150 °F | Environmental Conditions | Indoor or Outdoor Use Only |
For Use With | 141ST/LP1/Vals Electraflash® Strobe Light | Standards | UL Listed, CSA Certified |
UPC | 782979103608 |
Packages
1 - UNIT - 1 |