
FEDERAL SIGNAL K149130A Flash Tube Assembly
Description
Federal Signal Flashing strobe tube has a voltage rating of 120/240 VAC at 50/60 Hz. It has a lifespan of 7000 hrs. Tube has an intensity of 175000 CP to deliver high intensity light. It is ideal for use on AV1ST/LP3P/LP3S/LP3T/LP6 strobe light models.
Specifications
Brand Name | Federal Signal | Item Name | Strobe Tube |
Voltage Rating | 120/240 VAC | Light Intensity | 175000 cd |
Flash Rate | 75 - 85 f/min | Frequency Rating | 50/60 Hz |
Lamp Life | 7000 hr | Color | Clear |
Degree of Protection | IP66 | Temperature Rating | -31 to 150 °F |
For Use With | StreamLine® AV1ST, LP3P, LP3S, LP3T Low Profile Mini Strobe Light | UPC | 782979116851 |
Packages
1 - UNIT - 1 |