
FEDERAL SIGNAL K8107177A Flash Tube Trigger Coil Assembly
Description
Strobe tube with 24 V DC having 10,000 hour lamp life, type 4X. For use with Fireball® 2 explosion-proof strobe warning light.
Specifications
Brand Name | Federal Signal | Item Name | Strobe Tube |
Voltage Rating | 120/240 VAC, 12 - 24 VDC | Light Intensity | 1000000 cd (Peak), 300 cd (ECP) |
Flash Rate | 80 f/min | Housing Material | Metal |
Frequency Rating | 50/60 Hz | Lamp Life | 10000 hr |
Color | Clear | Degree of Protection | IP66 |
Temperature Rating | -31 to 150 °F | For Use With | Strobe Light, FB2PST Series Beacons, Fireball® 225XST/FB2PST/FB2PSTX/FB24PST/FB24PST-Hi Explosion-Proof Warning Light |
Standards | UL, cUL Listed, CSA Certified | UPC | 782979114321 |
Packages
1 - UNIT - 1 |