
FEDERAL SIGNAL LP6-120B 120VAC FEDERAL SIGNAL Surface Mount Streamline Low Profile Mini Strobe Light , Blue
Description
Streamline® High power strobe light designed for applications where space is critical. At 3-5/8 inch high, this strobe light is ideal for forklift applications where head room is important. The LP6 also mounts easily to small control panels. The LP6 features a two joule power supply that works in multiple voltages from 12 to 48 VDC to 120 VAC. Modular construction incorporates a powerful flash tube and vibration resistant circuit board. The LP6 housing utilizes a unique screw-on dome for easy relamping and service. The polycarbonate base and lens combination gives this strobe excellent impact and corrosion resistance and meets type-4X requirements.
Specifications
Brand Name | Federal Signal | Sub Brand | StreamLine® |
Item Name | Strobe Light | Type | Low Profile, Mini |
Voltage Rating | 120 V | Light Intensity | 175000 cd |
Flash Rate | 65 - 95 f/min | Housing Material | Polycarbonate |
Series/Model | LP6 | Amperage Rating | 0.1 A |
Lamp Life | 7000 hr | Lens Type | Cylindrical |
Color | Blue | Dimensions | 5.06 in W x 5.06 in D x 3.63 in H |
Mounting Type | Surface, Screw-On | Enclosure Type | NEMA Type 4X |
Temperature Rating | -31 to 150 °F | Environmental Conditions | -31 to 150 F |
Standards | UL Listed, cUL Listed, CSA Certified | Application | For Indoor and Outdoor use |
UPC | 782979200642 |
Packages
1 - UNIT - 1 |