![fsslp1024r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317491046.jpg?preset=medium)
FEDERAL SIGNAL LP1-024R STROBE LOW PROFILE 24VDCRED
Description
StreamLine Low Profile Mini Strobe, 24VDC, Red - Available in 12VDC, 24VDC, 120VAC and 240VAC. Surface mount. Five lens colors: Amber, Blue, Clear, Green and Red. Low profile, only 2.61" high by 2.33" wide by 5.05" long. Conformal coated PCB. Type 4X enclosure. UL and cUL Listed.
Specifications
Brand Name | Federal Signal | Sub Brand | StreamLine® |
Item Name | Mini Strobe | Type | Low Profile, Rectangular |
Voltage Rating | 24 VDC | Housing Material | Polycarbonate |
Series/Model | LP1 | Amperage Rating | 80 mA |
Color | Red | Dimensions | 5.05 in W x 2.33 in D x 2.61 in H |
Mounting Type | Surface | Enclosure Type | IP66, Type 4X |
Temperature Rating | -31 to 151 °F | Environmental Conditions | -31 to 151 F |
Standards | UL Listed/cUL Listed | Application | For Indoor and Outdoor Applications |
UPC | 782979201526 |
Packages
1 - UNIT - 1 |