
FEDERAL SIGNAL LP3P-012-048B 12-48VDC LP3P Series StreamLine Low Profile Strobe Light, Blue
Description
StreamLine strobes feature high-quality, long-life strobe lamps which are designed to reduce tungsten build-up for longer lamp maintenance cycles. Careful consideration is given to the relationship between lamp shape and lens design for maximum light output. StreamLine products make use of surface mount technology, which provides a more powerful light in a much smaller package. The dry-electrolyte capacitor used in StreamLine products runs cooler than those used in many competitive strobes, resulting in a more reliable product that won't fail due to overheating.
Specifications
Brand Name | Federal Signal | Sub Brand | StreamLine® |
Item Name | Strobe Light | Type | Low Profile Strobe Light |
Voltage Rating | 12 - 48 VDC | Lamp Type | Strobe Tube |
Light Intensity | 175000 cd | Flash Rate | 80 f/min |
Housing Material | Polycarbonate | Amperage Rating | 100 - 440 mA |
Lamp Life | 4000 hr | Lens Type | Cylindrical |
Color | Blue | Dimensions | 3.13 in W x 3.13 in D x 5.82 in H |
Mounting Type | 1/2 in NPT Pipe | Degree of Protection | IP66/IP69K |
Enclosure Type | NEMA 4X | Temperature Rating | -31 to 150 °F |
Environmental Conditions | -31 to 150 F | Standards | CSA Certified, cUL, UL Listed |
Application | For Indoor and Outdoor Applications | UPC | 782979203285 |
Packages
1 - UNIT - 1 |