MIRCOM P2RK Horn Strobe Outdoor, Red
Description
The SpectrAlert Advance P2RK is a red, two-wire, outdoor horn strobe with selectable strobe settings of 15, 15/75, 30, 75, 95, 110 and 115 cd. Outdoor back box included.
Specifications
Brand Name | System Sensor | Sub Brand | SpectrAlert Advance |
Item Name | Horn Strobe | Type | 2-Wire |
Voltage Rating | 12/24 V | Color | Red |
Dimensions | 5.7 in L x 5.1 in W x 2 in D | Degree of Protection | IP56 |
Temperature Rating | -40 to 151 °F | Includes | Back Box |
Standards | CSFM, UL Listed, FM Approved | Application | For Outdoor use |
Packages
1 - UNIT - 1 |