
SIEMENS 8WD4440-0CB SGL FLASH LIGHT ELEMENT115 VAC DIA 70mm RED
Description
SIRIUS Flash light element, Signalling column. Blinklight. LED light source. Ambient temperature -20 to 50°C. IP65 protection class.
Specifications
Brand Name | Siemens | Item Name | Flash Light Element |
Voltage Rating | 115 V | Housing Material | Polycarbonate |
Frequency Rating | 50 Hz | Color | Red |
Dimensions | 70 mm dia | Mounting Type | Bayonet |
Degree of Protection | IP65 | Temperature Rating | -20 to 50 °C |
Standards | RoHS Compliant | UPC | 754554780993 |
Packages
1 - UNIT - 1 |