KIDDE CANADA SL1771 Kidde Strobe Light
Description
Remote visual signalling device. Bright 177 candela strobe light provides visual alarm to the hearing impaired. Strobe light is triggered when any interconnectable smoke, heat or CO alarm with the home is activated. 1 Hz flash rate light level proven effective in alerting the hearing impaired. 60 flashes per minute meets recommended ULC standards. Different flash rate for CO and smoke situations.
Specifications
Brand Name | Kidde | Sub Brand | Firex® |
Item Name | Strobe Light | Type | 3-Wire, Interconnected |
Voltage Rating | 96 - 132 VAC | Lamp Type | LED |
Light Intensity | 177 cd | Amperage Rating | 630 mA |
Frequency Rating | 60 Hz | Dimensions | 5.6 in dia x 3 in D |
Mounting Type | Ceiling/Wall | Temperature Rating | 32 - 120 °F |
Warranty | 10 yr Limited | Standards | UL Listed |
Packages
1 - UNIT - 1 | 3 - UNIT - (3) |