Abbotsford
pyrsled177i

KIDDE CANADA SLED177I Hardwire Strobe Light for the Hearing Impaired, Interconnectable

Price $99.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:SLED177i

Description

Dual mode LED strobe light for the hearing impaired. Unit that provides a visual warning when part of an interconnected system. This unit can be directly interconnected with smoke alarms, heat alarms and carbon monoxide alarms (a maximum of 24 devices of which 18 can by initiating). When triggered by a smoke alarm or heat alarm, it will produce a steady flash warning. When triggered by a carbon monoxide alarm it will produce an intermittent flash warning. It has a 10 year limited warranty and is UL listed. Used in conjunction with a smoke, heat or carbon monoxide alarm, provides a bright visual signal to warn of a smoke, heat or CO hazard. The LED light benefits the hearing impaired, allowing a visual alert of a danger. This unit also includes a tamper resist pin that helps to deter thief and tampering.

Specifications

Brand Name Kidde Voltage Rating 120 V
UPC 025417191295

Packages

1 - UNIT - 1