Abbotsford
cab18/2ft6

18/2C FT6 Plenum Unshielded Stranded Cable

Price $0.9543 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 300
Manufacturer:REMEE
Manufacturer #:725180M2G

Description

Grey 18 AWG Unshielded Plenum Cable with stranded bare copper, two conductor, Remguard plenum polymer insulation and jacket for communications and signaling power limited circuit applications.

Specifications

Brand Name Remee Products Item Name Unshielded Cable
Type Plenum Voltage Rating 300 V
Material Bare Copper Number of Conductors 2
Wire Gauge 18 AWG Housing Material Polymer
Color Black, Red Dimensions 0.150 in dia
Temperature Rating -2 to 60° C Standards NEC Articles 800, 760, cETLus CMP FT6, FPLP Listed, RoHS Compliant
Application Communications and Signaling Power Limited Circuit Applications

Packages

300 - UNIT - 300