
18/2PR FT4 Overall Unshielded Cable
Description
Grey 18 AWG Unshielded Riser Cable with stranded bare copper, two conductor, PVC insulation, PVC jacket for communication applications, suitable for outdoor use.
Specifications
Brand Name | Remee Products | Item Name | Unshielded Cable |
Type | Riser | Voltage Rating | 300 V |
Material | Bare Copper | Number of Conductors | 2 |
Wire Gauge | 18 AWG | Housing Material | Polyvinyl Chloride |
Color | Black, Red | Dimensions | 0.154 in dia |
Temperature Rating | -20 to 60 °C | Standards | NEC Article 800, 760, cETLus CMR FT4, FPLR Listed, RoHS Compliant |
Application | Communication and Outdoor Applications |
Packages
305 - UNIT - 305 |