GE INTELLIGENT PLATFORMS IC693CBL311 3m 24VDC or APM GE Fanuc 9030 Cable I/O for DSM324
Description
The I/O Interface Cable assembly consists of a 24-pin I/O connector, a cable and a 25-pin D-type terminal block connector. This cable is used to connect the Power Mate APM Modules (IC693APU301 and IC693APU302) to drives and machines. There are two male 24-pin connectors mounted on the front of each Power Mate APM. Two of these I/O Interface cables are required for connections to and from the drive and machine.
Specifications
Brand Name | GE | Sub Brand | Fanuc |
Item Name | I/O Module Connector Cable | Cable Length | 3 m |
Series/Model | 90-30 Series | For Use With | APM Module |
Standards | CE Marked, UL Listed |
Packages
1 - UNIT - 1 |