Abbotsford
gefic693cbl328

EMERSON IC693CBL328 3M Unshielded Cable with 24-Pin D Connector

Price $262.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC693CBL328

Description

Unshielded 3.0-meter cable with 24-pin D-connector termination on one end.

Specifications

Brand Name Emerson Item Name TBQC Cable
Cable Length 3 m Connector Type 1 x 24-Pin 90 Degree Right Side and Open on the Other End
Number of Poles 24 For Use With 90-30 Series Programmable Controllers, TBQC I/O Face Plate Adapter or Fujitsu style I/O modules

Packages

1 - UNIT - 1