
GE INTELLIGENT PLATFORMS 24 Pin 90 Degree Connector to Open End 1m Cord GE Fanuc Left Side Terminal Block Quick Connect Cable
Description
Left side cable one side 24pin 90° connector. Connects from TBQC I/O face plate adapter to TBQC interposing terminal block.
Specifications
Brand Name | GE | Sub Brand | Fanuc |
Item Name | I/O Module Connector Cable | Cable Length | 1 m |
Connector Type | 24-Pin | Series/Model | 90-30 Series |
Wire Gauge | 24 AWG | For Use With | 32 Point and 16 Point Modules |
Standards | CE Marked, UL Listed |
Packages
1 - UNIT - 1 |