
GE INTELLIGENT PLATFORMS IC693CBL334 5m 2x24 Pin Connector 90 Degree GE Fanuc Right Side Cable
Description
Right side cable one side 24pin 90° connector. Connects from TBQC I/O face plate adapter to TBQC interposing terminal block.
Specifications
Brand Name | GE | Sub Brand | Fanuc |
Item Name | I/O Module Connector Cable | Cable Length | 0.5 m |
Connector Type | 24-Pin | Series/Model | 90-30 Series |
Wire Gauge | 24 AWG | For Use With | 32 Point and 16 Point Modules |
Standards | CE Marked, UL Listed |
Packages
1 - UNIT - 1 |