
EMERSON IC200CBL601 1m Cable Rack to Rack Expansion Double End Shield
Description
Rack to rack expansion cable with 2 connectors. It is shielded and supports multidrop to multiple expansion receiver modules (IC200ERM00x).
Specifications
Brand Name | Emerson | Sub Brand | VersaMax |
Item Name | Rack to Rack Expansion Cable | Cable Type | Shielded |
Cable Length | 1 m | Includes | (2) Connectors |
Application | For Multidrop to Multiple Expansion Receiver Modules |
Packages
1 - UNIT - 1 |