![gefic200cbl230](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987134.jpg?preset=medium)
EMERSON IC200CBL230 3m VersaMax I/O Non-Shielded Cable, 1-Connector
Description
Cables for connector type carrier with 1 connector. It is non-shielded and used with IC200CHS003 and IC200CHS011, 012, 015 carriers.
Specifications
Brand Name | Emerson | Sub Brand | VersaMax |
Item Name | I/O Extension Cable | Cable Type | Non-Shielded |
Cable Length | 3 m | For Use With | IC200CHS003 and IC200CHS011, IC200CHS012, IC200CHS015 Carrier |
Includes | (1) Connector | Application | For Input and Output PLC Board |
Packages
1 - UNIT - 1 |