![dahmcaf4am46](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127008240.jpg?preset=medium)
DAHUA MC-AF4-AM4-6 6m M12 A-Code 4-Pin Aviation HDCVI Cable, Black
Description
PRODUCT FEATURES:- 6 meter extension cable to connect HDCVI cameras of vehicles to the DVR- 4 pin female aviation connector to 4 pin male aviation connector
Specifications
Brand Name | Dahua | Item Name | Aviation HDCVI Cable |
Type | 4-Pin, A-Coding | Cable Length | 6 m |
Connector Type | M12 | For Use With | Mobile HDCVI Cameras, IP Cameras and HDCVI DVRs |
Packages
1 - UNIT - 1 |