DAHUA MC-DF4-DM4-12 12m M12 D-Code 4-Pin Aviation Network Cable, Black
Description
12m M12 D-Code 4-Pin Aviation Network Cable, Black.
Specifications
Brand Name | Dahua | Item Name | Access Cable |
Cable Length | 12 m | Connector Size | 4-Pin M12 |
Enclosure Type | IP66 | Color | Black |
For Use With | Mobile HDCVI Cameras, IP Cameras, and HDCVI DVRs |
Packages
1 - UNIT - 1 |