MOLEX 12 ft 10Amp 600V 4P Brad Woodhead / Molex Mini-Change STOOW A-Size Single-Ended Cordset, Yellow
Description
Mini-ChangeĀ® A-Size Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 3.66m (12.0') Length, Zinc Coupling Nut
Specifications
Brand Name | Brad | Sub Brand | Mini-Change |
Type | Single Ended | Voltage Rating | 600 V |
Material | PVC | Amperage Rating | 10 A |
Color | Yellow | Temperature Rating | -20 to 105 C |
UPC | 781725531238 |
Packages
4 - UNIT - (4) |