
MOLEX 6 ft 8Amp 600V 5P Woodhead / Molex Brad Mini-Change STOOW A-Size Single-Ended Cordset, Yellow
Description
Mini-ChangeĀ® single-ended cordset maintains consistent pressure on the male pin to ensure optimum conductivity. Gold over nickel plated contacts with high performance, long-lasting plating that maintains low resistance through many mate/unmate cycles. Prevents the entry of water during temporary submersion at a limited depth
Specifications
Brand Name | Brad | Sub Brand | Mini-Change |
Type | Single Ended | Voltage Rating | 600 V |
Material | PVC | Amperage Rating | 8 A |
Color | Yellow | Temperature Rating | -20 to 105 C |
UPC | 781725531245 |
Packages
4 - UNIT - (4) |