
MOLEX 12 ft 8Amp 600V 5P Woodhead/Molex Brad Mini-Change STOOW A-Size Single-Ended Cordset, Yellow
Description
Mini-Change® A-Size Single-Ended Cordset, 5 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 3.66m (12.0') Length
Specifications
Brand Name | Woodhead | Sub Brand | Brad® Mini-Change® |
Item Name | Cordset | Type | Single Ended |
Voltage Rating | 600 V | Cable Type | Multi-Core, STOOW |
Cable Length | 3.66 m | Connector Type | Female Straight |
Number of Poles | 5 | Material | PVC |
Amperage Rating | 8 A | Cable Material | PVC |
Wire Gauge | 16 AWG | Color | Yellow |
Degree of Protection | IP67 | Temperature Rating | -20 °C to 105 °C |
UPC | 781725534871 |
Packages
4 - UNIT - (4) |