MOLEX 6 ft 600V 13Amp Brad Mini-Change Single End Cordset Straight Female Mini Single Keyway, Yellow
Description
Mini-ChangeĀ® cordset, A-size single-ended, 3 pole, Straight female to pigtail, Threaded coupling, Brass contact, Black epoxy coated zinc coupling nut, NEMA 6, 1.83 m length.
Specifications
Brand Name | Brad | Sub Brand | Mini-Change |
Type | Single Ended | Voltage Rating | 600 V |
Material | PVC | Amperage Rating | 13 A |
Color | Yellow | Temperature Rating | -20 to 105 C |
UPC | 781725537247 |
Packages
12 - UNIT - (12) |