
MOLEX 3 ft 13Amp 600V 3P Woodhead / Molex Brad Mini-Change STOOW A-Size Single-Ended Cordset, Yellow
Description
Mini-Change® A-size single-ended cordset, 3 poles, female (straight) to pigtail, 16 AWG, PVC cable.
Specifications
Brand Name | Woodhead | Sub Brand | Brad® Mini-Change® |
Item Name | Cordset | Type | A-Size, Single Ended |
Voltage Rating | 600 V | Cable Type | STOOW |
Cable Length | 3 ft | Connector Type | Female Straight to Pigtail |
Number of Poles | 3 | Material | PVC |
Amperage Rating | 13 A | Wire Gauge | 16 AWG |
Color | Yellow | Temperature Rating | -20 °C to 105 °C |
UPC | 781725533928 |
Packages
12 - UNIT - (12) |