MOLEX 30 ft 600V 13Amp Brad Mini-Change A-Size Single-Ended Female Cordset, Yellow
Description
Mini-change A-size single-ended cordset, 3 poles, Female (Straight) to Pigtail, 16 AWG, PVC cable, 9.14 m (30 ft) Length.
Specifications
Brand Name | Woodhead | Sub Brand | Mini-Change® |
Item Name | Cordset | Type | Single Ended, Industrial, A-Size |
Voltage Rating | 600 V | Cable Type | STOOW |
Cable Length | 30 in | Connector Type | Straight to Female Pigtail |
Number of Poles | 3 | Material | Black Epoxy Coated Zinc |
Amperage Rating | 13 A | Cable Diameter | 0.41 in |
Cable Material | Copper | Wire Gauge | 16 AWG |
Connector Material | PVC | Color | Yellow |
Degree of Protection | IP67 | Temperature Rating | -20 °C to 105 °C |
Standards | CSA Certified, UL Listed | UPC | 786788430160 |
Packages
12 - UNIT - (12) |