
MOLEX 103000C01F030 13A 600V AC/DC Brad® Mini-Change® Straight Female Single-Ended Cordset
Description
Mini-ChangeĀ® Female pigtail cordset.
Specifications
Brand Name | Woodhead | Sub Brand | Brad® Mini-Change® |
Item Name | Cordset | Type | Single Ended |
Voltage Rating | 600 V | Cable Type | SOO |
Cable Length | 3 ft | Connector Type | Female Pigtail |
Number of Poles | 3 | Material | Rubber |
Amperage Rating | 13 A | Cable Material | Rubber |
Number of Conductors | 3 | Wire Gauge | 16 AWG |
Color | Yellow | Temperature Rating | -20 to 90 °C |
UPC | 786788430382 |
Packages
12 - UNIT - (12) |