MOLEX 6 ft 13Amp 600V 3P Woodhead/Molex Brad Mini-Change STOOW A-Size Single-Ended Cordset, Yellow
Description
Mini-ChangeĀ® single-ended cordset maintains consistent pressure on the male pin to ensure optimum conductivity. Gold over nickel plated contacts with high performance, long-lasting plating that maintains low resistance through many mate/unmate cycles. Prevents the entry of water during temporary submersion at a limited depth
Specifications
Brand Name | Woodhead | Sub Brand | Mini-Change® |
Type | Single Ended | Voltage Rating | 600 V |
Material | PVC | Amperage Rating | 13 A |
Color | Yellow | Temperature Rating | -20 °C to 105 °C |
UPC | 786788432034 |
Packages
12 - UNIT - (12) |