Abbotsford
dwh103002a01f120

MOLEX 12 ft 600V 13Amp Woodhead Molex Mini-Change A-Size Single-Ended Cordset, Yellow

Price $53.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:103002A01F120

Description

Mini-ChangeĀ® single-ended cordset maintains consistent pressure on the male pin to ensure optimum conductivity. Gold over nickel plated contacts with high performance, long-lasting plating that maintains low resistance through many mate/unmate cycles. Prevents the entry of water during temporary submersion at a limited depth

Specifications

Brand Name Woodhead Sub Brand Mini-Change®
Type Single Ended Voltage Rating 600 V
Material PVC Amperage Rating 13 A
Color Yellow Temperature Rating -20 °C to 105 °C
UPC 781725532266

Packages

12 - UNIT - (12)