Abbotsford
dwh10300a01f200

MOLEX 3 Pole 20 ft Brad Mini-Change A-Size Single Ended Female Cordset, Yellow

Price $70.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:103000A01F200

Description

Mini-ChangeĀ® single-ended cordset maintains consistent pressure on the male pin to ensure optimum conductivity. Gold over nickel plated contacts with high performance, long-lasting plating that maintains low resistance through many mate/unmate cycles. Prevents the entry of water during temporary submersion at a limited depth

Specifications

Brand Name Woodhead Sub Brand Brad® Mini-Change®
Item Name Cordset Type Single Ended
Voltage Rating 600 V Cable Type Multi-Core, STOOW
Cable Length 6.1 m Connector Type Female Straight
Number of Poles 3 Material PVC
Amperage Rating 13 A Cable Material PVC
Wire Gauge 16 AWG Color Yellow
Degree of Protection IP67 Temperature Rating -20 °C to 105 °C
UPC 781725535274

Packages

4 - UNIT - (4)