
MOLEX 1R4004A20A120 10Amp 600V 4P Female Woodhead / Molex Brad® Mini-Change® Single Keyway A-Size Straight Receptacle, Black Epoxy
Description
Mini-Change® A-Size Receptacle, 4 Poles, 1/2" - 14 NPT Threads, Female (Straight) to 16 AWG Leads, 0.305m (1.0') Length
Specifications
Brand Name | Woodhead | Sub Brand | Brad® Mini-Change® |
Item Name | Receptacle Cable | Type | A-Size, Single End (Pigtail) |
Voltage Rating | 600 VAC/VDC | Cable Length | 0.305 m |
Connector Type | External Thread, Female (Straight) | Number of Poles | 4 |
Amperage Rating | 10 A | Cable Material | PVC |
Number of Conductors | 1 | Wire Gauge | 16 AWG |
Connector Size | 1/2-14 NPT | Enclosure Type | NEMA 6 |
Temperature Rating | -20 to 105 C | UPC | 781725531276 |
Packages
12 - UNIT - (12) |