Abbotsford
dwh1r3004a20a120

MOLEX 1R3004A20A120 13Amp 600V 3P Woodhead / Molex Brad® Mini-Change® Single Keyway A-Size Straight Receptacle. Black/Yellow

Price $34.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:1R3004A20A120
Documents Documents

Description

Mini-ChangeĀ® A-Size Receptacle, 3 Poles, 1/2" - 14 NPT Threads, Female (Straight) to 16 AWG Leads, 0.305m (1.0') Length

Specifications

Brand Name Brad Sub Brand Mini-Change
Type Single Ended (pigtail) Voltage Rating 600 VAC//VDC
Amperage Rating 13 A Temperature Rating -20 to 105 C
UPC 781725532044

Packages

4 - UNIT - (4)