Abbotsford
sie3uf79320aa000

SIEMENS 3UF7932-0AA00-0 CONNECTING CABLE LGTH0.5m FLAT FOR CONN UNIT

Price $91.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3UF7932-0AA00-0

Description

Connecting cable Length 0.5 m, flat, for connection of basic unit, current measuring module, current/voltage measuring module, operator panel or extension modules via the system interface

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Connecting Cable Cable Type Flat
Cable Length 0.5 m Temperature Rating -25 to 60 °C
UPC 754554902005

Packages

1 - UNIT - 1