
SIEMENS 3UF7937-0BA00-0 CONNECTING CABLE LGTH1.0m RND FOR CONN UNIT
Description
Connection cable length 1,0m round connection of basic unit to current measuring module, current/voltage measur. module, operator panel or to expansion modules via system interface
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Connecting Cable | Type | 3UF SIMOCODE |
Cable Type | Round | Cable Length | 1 m |
Temperature Rating | -25 to 60 °C | Standards | CCC Certified |
Application | Connecting cable | UPC | 754554932187 |
Packages
1 - UNIT - 1 |