![dwh1r4006a20a120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/329446424.jpg?preset=medium)
MOLEX 10Amp 600V 4P 12 inch Lead 16AWG Male Woodhead / Molex Brad Mini-Change Straight A-Size Receptacle, Black Epoxy Coated Zinc Die-Cast Shell
Description
Mini-ChangeĀ® A-Size Receptacle with Leads, 1/2" - 14NPT Threads, Straight Male, 4 Poles, Length 0.305m
Specifications
Brand Name | Woodhead | Sub Brand | Brad® Mini-Change® |
Item Name | Male Receptacle | Type | Single Ended |
Size | 0.305m | Voltage Rating | 600 VAC/VDC |
Amperage Rating | 10 A | Wire Type | Multi-Core |
Number of Poles | 4 | Number of Wires | 1 |
Wire Length | 0.305 m | Connection Type | Field Sided Female (Bus), External Thread, Free Conductor End |
NEMA Rating | NEMA 6 | Conductor Size | 16 AWG |
Material | PVC | Degree of Protection | IP67 |
Temperature Rating | -20 °C to 105 °C | UPC | 781725531283 |
Packages
12 - UNIT - (12) |