MOLEX 1 ft 13Amp 600V 16AWG 3P Woodhead/Molex Brad Mini-Change Single Ended Cordset Male Straight Receptacle x Pigtail
Description
Mini-ChangeĀ® A-Size Receptacle, 3 Poles, 1/2" - 14 NPT Threads, Male (Straight) to 16 AWG Leads, 0.305m (1.0') Length
Specifications
Brand Name | Woodhead | Sub Brand | Mini-Change® |
Item Name | Cordset | Type | Single Ended (Pigtail) |
Size | 0.305m | Voltage Rating | 600 VAC/VDC |
Amperage Rating | 13 A | Number of Poles | 3 |
Material | PVC | Degree of Protection | IP67 |
Temperature Rating | -20 °C to 105 °C | UPC | 781725533935 |
Packages
1 - UNIT - 1 |