600V 225Amp Crouse-Hinds Quik-Loc„¢ Female Connector Plug
Description
Quik-Loc "G" series is constructed with durable elastomeric compound, machined manganese bronze coupler and copper alloy contact design. Heavy duty ground spring provides sturdy circuit-to-ground contact and coupler to ensure electrical safety. CSA certified on File No. LR13963 for mining applications.
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Quik-Loc™ |
Item Name | Grounded Plug Connector | Type | Straight |
Voltage Rating | 600 V | Mounting | Screw Mount |
Material | Elastomeric Compound/Machined Manganese Bronze Coupler | Series/Model | G |
Amperage Rating | 225 A | Connection | Female |
Cable Size | 2/0 AWG | Number of Poles | 4 |
Size | 4.63 in dia x 13.93 in L | Standards | UL Listed, CSA Certified |
Application | For AC 3 Power Plus 1 Ground with Pilot Circuit Contacts |
Packages
1 - UNIT - 1 |