DIXON ELECTRIC SMS8343-5 CONN M 75A CABATTACHABLE UNILOCK
Description
Uni-Lock connectors 3/4 turn lock. Attachable to customer’s cable. Available with/without pilot pins. Full line of plugs and receptacles. All parts thoroughly insulated and/or grounded. Lockable against accidental disconnect. Water-tight. Meet mine health and safety standards.
Specifications
Brand Name | Special Mine Services | Item Name | Connector |
Type | 3/4 Turn Lock, 2-Pilot, Uni-Lock Lever-Action | Voltage Rating | 750 V |
Mounting | Cable | Amperage Rating | 75 A |
Connection | Male | Cable Size | 8 AWG |
Size | 11-13/16 in L x 3-5/8 in H | Standards | CSA Certified |
Application | For Mining, Industry, Military and Railroad |
Packages
1 - UNIT - 1 |