DIXON ELECTRIC 8346-101 CONN F 225A CABATTACHABLE LEVERLOK
Description
8340 Series Uni-Lock lever-action connectors. Unique connector back and D-style pins prevent arcing. Longer set screws prevent barrel fall-through. All-rubber connector vall not go out-of-round. Engages mechanically - eliminates couplers seizing together. Single-barrel pilot pins with two set screws. Flexible ground pin. Two grommets with O-ring seals. Six-fingered female contact pin for positive contact. Connectors are water and dust tight when engaged.
Specifications
Brand Name | Special Mine Services | Item Name | Connector Assembly |
Type | 1-Pilot, Uni-Lock Lever-Action, Straight | Voltage Rating | 750 - 1000 V |
Mounting | Panel | Material | Rubber |
Series/Model | 8340 | Amperage Rating | 225 A |
Connection | Female, Screwed Terminal | Cable Size | 2/0 AWG |
Number of Poles | 1 | Color | Black |
Size | 14-1/4 in L x 6 in H | Includes | Single-Barrel Pilot Pins with (2) Set Screws, (2) Grommets with O-Ring Seals |
Standards | CSA Certified | Application | For Mining, Industry, Military and Railroad |
Packages
1 - UNIT - 1 |