
WIELAND ELECTRIC 34.271.3206.4 16Amp 6 Pole Single Lever Hood-Base Wieland Electric Top Entry Multi- Purpose Connector
Description
Multi pole connector kit. The revosKIT are designed for cable to cable interface between field wiring and the control panel or junction box. Each revosKIT include a socket and plug, two top entry hoods and metric to NPT adapter.
Specifications
Brand Name | Wieland Electric | Sub Brand | revosKIT |
Item Name | Multi Pole Connector Kit | Type | 2-Top Entry |
Voltage Rating | 600 V | Mounting | Panel |
Material | Aluminum Alloy | Amperage Rating | 16 A |
Connection | M20 x 1/2 in NPT | Cable Size | 22-12 AWG |
Number of Poles | 6 | Finish | Tin-Plated |
Temperature Rating | -40 to 50 °C | Includes | Socket and Plug, Two Top Entry Hoods, Metric to NPT Adapter |
Standards | CSA Certified, C22.2 No. 0-M91, UL Listed, Class I, Zone 2 | Application | For Used to Interface Field Wiring Between the Control Panel and Junction Box |
UPC | 298430031330 |
Packages
1 - UNIT - 1 |