Abbotsford
intcd1024r

INTERMATIC CD1-024R 100kA Compressor Defender Undervoltage, Surge and Short Cycle Protective Device

Price $177.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:CD1-024R
Documents Documents

Description

The Compressor Defender is the only all-in-one undervoltage and surge power protection device on the HVAC Market, providing protection for central A/C and heat pump condensing units and their associated motors, controls and components—both electronic and mechanical. It can be installed inside the condensing unit or externally on the outdoor A/C disconnect. Autosense voltage technology protects at any voltage from 120-240 VAC, making it an ideal solution for residential or light commercial installations. Trusted, state-of-the-art TPMOV (Thermally Protected Metal Oxide Varistor) surge protection technology eliminates the potentially hazardous failure modes that are associated with standard MOV technology. The device is also designed with integrated 3-minute short cycle time delay protection.

Specifications

Brand Name Intermatic Sub Brand Compressor Defender™
Item Name Compressor Surge Protector Type Type II
Voltage Rating 120/240 VAC Short Circuit Rating 20 kA
Amperage Rating 24 A Frequency Rating 60 Hz
Indicator Type LED Phase 1
Mounting Rigid Temperature Rating -40 to 158 °F
Standards cULus Listed, ANSI/UL1449 3rd Edition Application Surge Protection
UPC 078275142923

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok