
SIEMENS 3RT29161CD00 SURGE SUPP RC127-240VAC CONT 3RT2.1
Description
Acc_cirut-brk 3rt-ovp_150..250VDC_s00
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Surge Suppressor | Type | 3RT & 3RH Accessory |
Voltage Rating | 150 - 250 VDC | Dimensions | 46 mm H x 28 mm W |
Mounting | Clip-On | Environmental Conditions | 80 - 40 °C Storage Temperature |
Temperature Rating | 60 - 25 °C | For Use With | S00 Contactors |
Standards | CSA Certified, CCC Certified, CE Certified, RoHS Compliant, UL Listed | Application | Surge suppressor |
UPC | 662643918441 |
Packages
1 - UNIT - 1 |