
SIEMENS 3RT29261BD00 SURGE SUPP VARIS127-240VAC CONT 3RT2.2
Description
Surge suppressor, varistor, AC 127...240V, DC 150...250V, for motor contactors sz s0
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Surge Suppressor | Type | 3RT & 3RH Accessory |
Voltage Rating | 127 - 240 VAC, 150 - 250 VDC | Dimensions | 30 mm W x 19 mm H |
Mounting | Clip-On | Environmental Conditions | 80 - 40 °C Storage Temperature |
Temperature Rating | -25 °C | For Use With | S0 Contactors |
Standards | CSA Certified, CCC Certified, CE Certified, RoHS Compliant, UL Listed | Application | Surge suppressor |
UPC | 662643920680 |
Packages
1 - UNIT - 1 |